
€181.80/ pieceexcl. VAT
€219.98incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €181.80 | - |
3+ | €161.60 | 11.11% |
7+ | €141.40 | 22.22% |
21+ | €121.20 | 33.33% |
51+ | €111.10 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHTC |
Code | SHTC |
Material | Stainless steel (AISI 316) |
Connection termination size | 50,5/ 29,0x1,5 (26,0) |
Elbow angle | 0 ° |
Hose ID (DN) | DN50 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 363 psi |
Connection type | Triclamp |
Hose fitting type | Triclamp DIN 32676 |
Connection termination | DIN/ R2 |
Hose tail execution | Corrugated with safety collar |