€43.60/ pieceexcl. VAT
€52.76incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.60 | - |
10+ | €39.24 | 10.00% |
25+ | €34.88 | 20.00% |
50+ | €30.52 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 340 |
Shape | 3-piece coupling |
Material | Steel |
Nominal inner diameter | 1/8" |
Connection | Internal thread (NPT) |
Pressure rating | Class 150 |