€25.30/ pieceexcl. VAT
€30.61incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.30 | - |
10+ | €22.77 | 10.00% |
25+ | €20.24 | 20.00% |
50+ | €17.71 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Elbow |
Material | Steel |
Nominal inner diameter | 3/4" |
Nominal inner diameter 2 | 3/4" |
Connection | External thread (NPT) |
Connection 2 | Internal thread (NPT) |
Angle of bow | 90 ° |