€18.20/ pieceexcl. VAT
€22.02incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.20 | - |
10+ | €16.38 | 10.00% |
25+ | €14.56 | 20.00% |
50+ | €12.74 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Elbow |
Material | Steel |
Nominal inner diameter | 1/2" |
Nominal inner diameter 2 | 1/2" |
Connection | External thread (NPT) |
Connection 2 | Internal thread (NPT) |
Angle of bow | 90 ° |