Knie 90 St 90 150lbs BIxBI 1/8" NPT

  • ERIKS:12717413
Image 1
Save to list

€19.60/ pieceexcl. VAT

€23.72incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.60

-

10+

€17.64

10.00%

25+

€15.68

20.00%

50+

€13.72

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Shape
Elbow
Material
Steel
Nominal inner diameter
1/8"
Connection
Internal thread (NPT)
Angle of bow
90 °