€17.30/ pieceexcl. VAT
€20.93incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.30 | - |
10+ | €15.57 | 10.00% |
25+ | €13.84 | 20.00% |
50+ | €12.11 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Elbow |
Material | Steel |
Nominal inner diameter | 1/2" |
Nominal inner diameter 2 | 1/2" |
Connection | Internal thread (NPT) |
Angle of bow | 90 ° |