€75.40/ pieceexcl. VAT
€91.23incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €75.40 | - |
10+ | €67.86 | 10.00% |
25+ | €60.32 | 20.00% |
50+ | €52.78 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Elbow |
Material | Steel |
Nominal inner diameter | 1.1/2" |
Nominal inner diameter 2 | 1.1/2" |
Connection | Internal thread (NPT) |
Angle of bow | 90 ° |