€21.00/ pieceexcl. VAT
€25.41incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.00 | - |
10+ | €18.90 | 10.00% |
25+ | €16.80 | 20.00% |
50+ | €14.70 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Elbow |
Material | Steel |
Nominal inner diameter | 3/8" |
Nominal inner diameter 2 | 3/8" |
Connection | Internal thread (NPT) |
Angle of bow | 45 ° |