€114.00/ pieceexcl. VAT
€137.94incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €114.00 | - |
10+ | €102.60 | 10.00% |
25+ | €91.20 | 20.00% |
50+ | €79.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Elbow |
Material | Steel |
Nominal inner diameter | 2" |
Nominal inner diameter 2 | 2" |
Connection | Internal thread (NPT) |
Angle of bow | 45 ° |