Knie 45 St 120 150lbs BIxBI 1/8" NPT

  • ERIKS:12717404
Image 1
Save to list

€21.00/ pieceexcl. VAT

€25.41incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.00

-

10+

€18.90

10.00%

25+

€16.80

20.00%

50+

€14.70

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Shape
Elbow
Material
Steel
Nominal inner diameter
1/8"
Connection
Internal thread (NPT)
Angle of bow
45 °