
€8.48/ pieceexcl. VAT
€10.25incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Carbon steel |
Material quality | 14H (steel) |
Surface protection | Zinc plated yellow passivated |
Kind of thread | Metric fine |
Thread size metric (M..) | 35 |
Pitch thread | 1.5 mm |
With nylon ring | Yes |