Key steel Flat DIN 6880 8x7x1000 Stainless steel

  • ERIKS:23271044
  • Manufacturer:8715492348128
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6880
Material
Stainless steel
Material quality
Stainless steel A4
Height
7 mm
Length
1000 mm
Width
8 mm
Type
Key steel
DIN standard
6880
Model
Flat