€59.20/ pieceexcl. VAT
€71.63incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.20 | - |
10+ | €53.28 | 10.00% |
25+ | €47.36 | 20.00% |
50+ | €41.44 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Type | 300 |
Connection termination | Inner thread conical (NPT) |
Connection termination size | 2" |
Shape | Cap |