€13.20/ pieceexcl. VAT
€15.97incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.20 | - |
10+ | €11.88 | 10.00% |
25+ | €10.56 | 20.00% |
50+ | €9.24 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Type | 300 |
Connection termination | Inner thread conical (NPT) |
Connection termination size | 1/8" |
Shape | Cap |