
€3.11/ pieceexcl. VAT
€3.76incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | ISO 7379 |
Series | ISO 7379 |
Material | Carbon steel |
Thread size metric (M..) | 8 |
Length | 20 mm |
Head form | Cheese head |
Pitch thread | 1.25 |
Head height | 7 mm |
Head width | 16.27 mm |
Kind of thread | Metric |
Screwing system | Internal hexagon |
Surface protection | Untreated |
ISO standard | 7379 |
Material quality | 12.9 (steel) |