%20-%20din9021%20iso7093.jpg&w=1536&q=80)
€0.86/ pieceexcl. VAT
€1.04incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Inner Diameter | 6.4 mm |
Outer Diameter | 18 mm |
Thickness | 1.6 mm |