%20-%20din9021%20iso7093.jpg&w=1536&q=80)
€1.36/ pieceexcl. VAT
€1.65incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Inner Diameter | 10.5 mm |
Outer Diameter | 30 mm |
Thickness | 2.5 mm |