ISO4032-M6-5-VZ Sechskantmutter M6 5-2 galv. verzinkt

  • ERIKS:13867696
Image 1
Save to list

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Estimated delivery date - 31/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
6
Material
Carbon steel
Material quality
8 (steel)
Kind of thread
Metric
Surface protection
Galvanic/electrolytic zinc plated