
€0.10/ pieceexcl. VAT
€0.12incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 4 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Kind of thread | Metric |
Surface protection | Untreated |
DIN standard | 934 |