ISO 7380+Flens A2 M 6 X 16 - 200 socket button with flange

  • ERIKS:14469921
  • Manufacturer:8716024301307
Image 1
Save to list

€0.14/ pieceexcl. VAT

€0.18incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
6
Pitch thread
1
Wrench width
4
Head height
32 mm
Screwing system
Internal hexagon