
€78.90/ pieceexcl. VAT
€95.47incl. VAT
45 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 8009 |
Execution | Insert |
Material | Stainless steel |
External square | 19 mm |
Inner square | 11 mm |
Shape | Square |
Actuator stem shape | Square |
Height | 25 mm |