
€73.40/ pieceexcl. VAT
€88.81incl. VAT
13 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 8009 |
Execution | Insert |
Material | Stainless steel |
External square | 14 mm |
Inner square | 8 mm |
Shape | Square |
Actuator stem shape | Square |
Height | 25 mm |