
€14.30/ pieceexcl. VAT
€17.30incl. VAT
207 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 8009 |
Execution | Insert |
Material | Stainless steel |
External square | 17 mm |
Inner square | 14 mm |
Shape | Square |
Actuator stem shape | Square |
Height | 17 mm |