
€150.50/ pieceexcl. VAT
€182.11incl. VAT
33 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 7961X |
Execution | Insert |
Material | Anodised aluminium |
Inner square | 17 mm |
Shape | Square |
Suitable for brand | EL-O-Matic |
Suitable for actuator | FS/FD 150/200/350/600 |
Suitable for actuator type | 79611 79612 |