Insert Type: 7961X Anodised aluminium DD 14mm Suitable for actuator: FS/FD 40/65

  • ERIKS:13502752
Image 1
Save to list

€95.70/ pieceexcl. VAT

€115.80incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
7961X
Execution
Insert
Material
Anodised aluminium
Inner square
14 mm
Shape
DD
Suitable for brand
EL-O-Matic
Suitable for actuator
FS/FD 40/65
Suitable for actuator type
79611 79612