
€78.90/ pieceexcl. VAT
€95.47incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 7961X |
Execution | Insert |
Material | Anodised aluminium |
Inner square | 11 mm |
Shape | DD |
Suitable for brand | EL-O-Matic |
Suitable for actuator | FS/FD 40/65 |
Suitable for actuator type | 79611 79612 |