Insert Type: 7907X Steel, nickel plated Double square 46mm Suitable for actuator: ELA2000/3000

  • ERIKS:12494957
Image 1
Save to list

€83.00/ pieceexcl. VAT

€100.43incl. VAT

Estimated delivery date - 30/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
7907X
Execution
Insert
Material
Steel, nickel plated
Inner square
46 mm
Shape
Double square
Suitable for brand
ECON
Suitable for actuator
ELA2000/3000
Suitable for actuator type
7907