
€27.90/ pieceexcl. VAT
€33.76incl. VAT
Estimated delivery date - 04/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 79015X |
Execution | Insert |
Material | Stainless steel |
Material quality | SS316 |
External square | 22 mm |
Inner square | 14 mm |
Shape | Square |
Suitable for actuator type | 79015 79025 |
Actuator stem shape | Double square |
Height | 24 mm |