
€14.30/ pieceexcl. VAT
€17.30incl. VAT
21 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 79015X |
Execution | Insert |
Material | Stainless steel |
Material quality | SS316 |
External square | 11 mm |
Inner square | 9 mm |
Shape | Square |
Suitable for actuator type | 79015 79025 |
Actuator stem shape | Double square |
Height | 12 mm |