





€15,473.88/ pieceexcl. VAT
€18,723.39incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 710 mm |
Width | 425 mm |
Thread Size | Tr800x7 |
prepared for oil injection | Yes |