





€12,818.16/ pieceexcl. VAT
€15,509.97incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 670 mm |
Width | 360 mm |
Thread Size | Tr750x7 |
prepared for oil injection | Yes |