





€8,508.12/ pieceexcl. VAT
€10,294.83incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 530 mm |
Width | 335 mm |
Thread Size | Tr600x6 |
prepared for oil injection | Yes |