





€9,401.70/ pieceexcl. VAT
€11,376.06incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 530 mm |
Width | 422 mm |
Thread Size | Tr600x6 |