





€5,771.04/ pieceexcl. VAT
€6,982.96incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 500 mm |
Width | 175 mm |
Thread Size | Tr560x6 |
prepared for oil injection | Yes |