





€5,104.26/ pieceexcl. VAT
€6,176.15incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 440 mm |
Width | 349 mm |
Thread Size | Tr510x6 |
prepared for oil injection | No |