





€4,253.58/ pieceexcl. VAT
€5,146.83incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 440 mm |
Width | 145 mm |
Thread Size | Tr480x5 |
prepared for oil injection | Yes |