





€1,388.76/ pieceexcl. VAT
€1,680.40incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 260 mm |
Width | 105 mm |
Thread Size | Tr300x4 |
prepared for oil injection | Yes |