





€1,185.90/ pieceexcl. VAT
€1,434.94incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 220 mm |
Width | 96 mm |
Thread Size | Tr260x4 |
prepared for oil injection | Yes |