





€1,031.40/ pieceexcl. VAT
€1,247.99incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 190 mm |
Width | 118 mm |
Thread Size | Tr220x4 |
prepared for oil injection | Yes |