





€852.36/ pieceexcl. VAT
€1,031.36incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 180 mm |
Width | 125 mm |
Thread Size | Tr210x4 |
prepared for oil injection | Yes |