





€24,182.52/ pieceexcl. VAT
€29,260.85incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 1000 mm |
Width | 385 mm |
Thread Size | Tr1120X8 |
prepared for oil injection | Yes |