





€711.24/ pieceexcl. VAT
€860.60incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 170 mm |
Width | 69 mm |
Thread Size | M 190x3 |
prepared for oil injection | Yes |