





€652.74/ pieceexcl. VAT
€789.82incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 150 mm |
Width | 140 mm |
Thread Size | M 180x3 |
prepared for oil injection | Yes |