



€2,024.10/ pieceexcl. VAT
€2,449.16incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HMVC |
Type | Hydraulic Nut |
Thread Size | G 1/4 mm |
Thread size | 0.25 in |
Outer Diameter | 256 mm |
Piston stroke | 6 mm |
Inside piston diameter | 180.5 mm |
Outside Piston Diameter | 247 mm |