



€1,097.96/ pieceexcl. VAT
€1,328.53incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HMV |
Type | Hydraulic Nut |
Thread Size | G 1/4 mm |
Thread size | 0.25 in |
Outer Diameter | 135 mm |
Piston stroke | 5 mm |
Inside piston diameter | 70.5 mm |
Outside Piston Diameter | 127 mm |