



€66,601.50/ pieceexcl. VAT
€80,587.82incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HMV |
Type | Hydraulic Nut |
Thread Size | G 1/4 mm |
Thread size | 0.25 in |
Outer Diameter | 1255 mm |
Piston stroke | 35 mm |
Inside piston diameter | 1063 mm |
Outside Piston Diameter | 1220 mm |