Hydraulic Hand Pump, BH Series, 1/4" BSP Connection outlet, 4.8 L Capacity, Analog Display

  • ERIKS:14588465
Image 1
Save to list

€20,275.20/ pieceexcl. VAT

€24,532.99incl. VAT

Estimated delivery date - 28/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
BH
Type
Hydraulic Hand Pump
Type
Hand pump
Tank capacity
4.8 l
Max. operating pressure
1600 bar
Connection outlet
1/4" BSP
Code
BH 160-4.8
Length
575
Usable Oil Capacity
4.5
Lever Force
460