Hydraulic Hand Pump, BH Series, 1/4" BSP Connection outlet, 2.2 L Capacity, Analog Display

  • ERIKS:14588464
Image 1
Save to list

€15,840.00/ pieceexcl. VAT

€19,166.40incl. VAT

Estimated delivery date - 14/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
BH
Type
Hydraulic Hand Pump
Type
Hand pump
Tank capacity
2.2 l
Max. operating pressure
1600 bar
Connection outlet
1/4" BSP
Code
BH 160
Length
575
Usable Oil Capacity
1.9
Lever Force
460