Hydraulic Hand Pump, BH Series, 1/4" BSP Connection outlet, 0.94 L Capacity, Digital Display

  • ERIKS:14588462
Image 1
Save to list

€11,404.80/ pieceexcl. VAT

€13,799.81incl. VAT

Estimated delivery date - 14/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
BH
Type
Hydraulic Hand Pump
Type
Hand pump
Tank capacity
0.94 l
Max. operating pressure
1000 bar
Connection outlet
1/4" BSP
Code
BH 100-0.7D
Length
410
Usable Oil Capacity
0.7
Lever Force
300