Hydraulic Hand Pump, BH Series, 1/4" BSP Connection outlet, 0.94 L Capacity, Analog Display

  • ERIKS:14588463
Image 1
Save to list

€10,137.60/ pieceexcl. VAT

€12,266.50incl. VAT

Estimated delivery date - 28/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
BH
Type
Hydraulic Hand Pump
Type
Hand pump
Tank capacity
0.94 l
Max. operating pressure
1000 bar
Connection outlet
1/4" BSP
Code
BH 100-0.7
Length
410
Usable Oil Capacity
0.7
Lever Force
300